Welcome to Würth Belux Only for professionals
Random orbital sander ETS 150-5.0-E POWER
Random orbital sander ETS 150-5.0-E POWER - 1
Random orbital sander ETS 150-5.0-E POWER - 2
Random orbital sander ETS 150-5.0-E POWER - 3
Random orbital sander ETS 150-5.0-E POWER - 4

For detailed information, other images and documents, please select individual articles from the following table.

Random orbital sander ETS 150-5.0-E POWER

Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm

See product details

Available in 1 version
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
  • High efficiency thanks to the brushless EC motor with higher level of efficiency and longer service life

  • Low-vibration work and strong vibration absorption due to optimal ergonomics and special balancing

  • Ergonomically designed, practical handle with soft grip insert ensures a secure grip and good guidance

  • Optimum setting, as the material-compatible grinding speed can be adjustably set for each application

  • Effective integrated dust extraction for dust-free work with PES filter cartridge

  • Compatible with the Würth suction system; with the supplied adapter, it is possible to connect to the Würth suction unit

  • Especially for grinding work on wood and paint, but also metal