For detailed information, other images and documents, please select individual articles from the following table.
Radiator sealant HP
High-performance cooling system protection for all modern vehicle types with crossflow cooling systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Seals leaks up to max. 0.1 mm
Dirt strainers in the cooling circuit are not impaired
Preventive use any time the anti-freeze is changed
Sealing effect due to microfine, synthetic particles
The content of one can is sufficient for 10 litres of coolant
Use for micro-leaks in the cylinder head gasket and hose connections as well as evaporation losses in the cooling system units.
Add directly to the cooling circuit when the engine is warm. Only add to the expansion tank if coolant flows through the expansion tank. Then let the engine run for at least 10 minutes until the thermostat opens and the heating noticeably emits heat. Then switch off the engine, check the coolant level and top up if necessary
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!