Welcome to Würth Belux Only for professionals
Radiator cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Radiator cleaner

Suitable for all engines

See product details

Available in 2 versions
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
Removes corrosion and sludge deposits in the cooling circuit


Increased operational reliability due to clean cooling system.



Neutralises lime residues


New coolant is protected from contamination by old dirt residues.



Compatible with anti-freeze



Alkaline in pH range of 9–11


Compatible with all materials used to build the radiator.



Removes deposits in the cooling circuit and cleans the cooling system of contamination. For instance, oil residues caused by damage to the cylinder heads can be removed. The radiator cleaner can also be used as a preventative measure every time the coolant is changed.



250 ml is sufficient for 10 litres of cooling water. 1000 ml is sufficient for 40 litres of cooling water.

Notice

The cleaner is not suitable for vehicle operation.