Welcome to Würth Belux Only for professionals
Repair cement
Repair cement - 1
Repair cement - 2

For detailed information, other images and documents, please select individual articles from the following table.

Repair cement

Quick-setting assembly cement

See product details

Available in 2 versions
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
Does not contain chloride, and is therefore not corrosive



Quick installation with earlier load-bearing capacity


  • Solidifies within approx. 3 minutes

  • Can be reworked after an hour (coating, plasters)

  • Quickly reaches a high level of tensile bending and compressive strength

  • GISCODE: ZP1
Notice
  • Protect from frost!

  • Do not mix with other substances (such as gypsum)

  • Do not over-water

  • Do not use in a pourable state. The processing time refers to an air and object temperature of +20 °C
Application area