Welcome to Würth Belux Only for professionals
Quick-action coupling Soft Line Series 2000
Quick-action coupling Soft Line Series 2000 - 1
Quick-action coupling Soft Line Series 2000 - 2
Quick-action coupling Soft Line Series 2000 - 3
Quick-action coupling Soft Line Series 2000 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action coupling Soft Line Series 2000

Quick-action coupling with abrasion-resistant rubber cover.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar


Allows optimal compressed air supply and power delivery for compressed air consumers, resulting in greater productivity and lower energy costs.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force permits one-handed operation


Minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low energy use and high efficiency.



Hardened locking sleeves


For max. load-bearing capacity and long service life.



Rubberised, abrasion-resistant surfaces


Reduces the risk of damage to surrounding components and protects against outside influences, increasing the service life of the coupling.

Notice

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings.