Welcome to Würth Belux Only for professionals
Pass-through reversible ratchet
Pass-through reversible ratchet - 1
Pass-through reversible ratchet - 2
Pass-through reversible ratchet - 3
Pass-through reversible ratchet - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pass-through reversible ratchet

2-component handle with flexible joint rotatable 180° with latch, chrome-plated body with through-hole

See product details

Available in 1 version
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
  • Correct, flexible operation even in obstructed areas, 180° joint

  • Head: 80 teeth

  • Rotation angle 5°

  • One-handed operation with reversing lever for clockwise and anti-clockwise rotation, safety catch with release knob, through hole