Welcome to Würth Belux Only for professionals
Frame section for WF rebated interior doors
Frame section for WF rebated interior doors - 1
Frame section for WF rebated interior doors - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame section for WF rebated interior doors

With maintenance-free plastic bushing

See product details

Available in 1 version
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
  • Easy to insert into the frame, block frame or blind frame using a hinge-plate bracket or clamping block

  • Maintenance-free plastic bushing ensures silent and smooth running

  • Versatile - can be used for DIN R/L doors

  • High working load allows use with heavy doors

  • Optimal running properties due to precisely manufactured bolts with partial thread