Welcome to Würth Belux Only for professionals
PinPuller® power pulling electrode
PinPuller<SUP>®</SUP> power pulling electrode - 1
PinPuller<SUP>®</SUP> power pulling electrode - 2

For detailed information, other images and documents, please select individual articles from the following table.

PinPuller® power pulling electrode

2-row design for rectifying large deformations on sheet steel bodywork, 15 electrodes

See product details

Available in 1 version
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
Broad range of applications


  • Heavy slide hammer

  • Pulling attachment for straightening jig

  • Pulling bar

Suitable for universal use



Optimum power distribution with numerous electrodes in 2 rows at very short intervals


No bump formation, no unnecessary material weakening



In contrast to wiggle wire, pin electrodes can be welded on more than 1000 times


Effective and economical



Thanks to the insulated bearing of each electrode, only minimal welding power is required


Low heat input into sheet metal



Individual electrodes are quick to weld on and easy to remove by twisting


Saves valuable working time