Welcome to Würth Belux Only for professionals
Protective wax

For detailed information, other images and documents, please select individual articles from the following table.

Protective wax

Highly transparent wax anti-corrosive agent that displaces water

See product details

Available in 1 version
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
Can also be used overhead


360° valve



Heat-resistant


Temperature resistant up to +160°C



Reliable


  • Has self-healing properties

  • Adhesive

  • Water-repellent


Transparent


Protected area remains visible



Protective film has self-healing properties



Odourless

Notice

Not suitable for use on visible painted surfaces