Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
13 articles with 93 variations found
Suitable for protecting pipe ends, hoses and bolts. Free from plasticisers.
For protecting cone-type grease nipples in accordance with DIN EN 71412.
For protecting flanges in accordance with DIN EN 12351.
For protecting cone-type grease nipples in accordance with DIN EN 71412
For protecting cone grease nipples in accordance with DIN EN 71412
Suitable for protecting shaft ends in accordance with DIN 748-1 and DIN EN 50347.
For protecting bolts and nuts
For protecting cone grease nipples in accordance with DIN EN 71412.
Rubber
Protects SAE flange collars, pipe ends and hose connections
Suitable for protecting bolts and pipe ends
Protects pipes in accordance with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 as well as external threads.
Suitable for protecting round pipes and can be used as a slider for furniture and equipment
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.