Welcome to Würth Belux Only for professionals
Protective cap with steel inlay
Protective cap with steel inlay  - 1
Protective cap with steel inlay  - 2
Protective cap with steel inlay  - 3
Protective cap with steel inlay  - 4

For detailed information, other images and documents, please select individual articles from the following table.

Protective cap with steel inlay

The protective cap with steel inlay offers optimum protection against injuries at significant drop heights.

See product details

Available in 2 versions
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
  • Can be re-used multiple times

  • Puncture reliability tested with 100 kg at a drop height of 3 m

  • Highly visible thanks to the signal colour

  • Internal ribs provide a secure hold on the armouring iron

  • Curved with a diameter of 115 mm for optimum protection against injuries