For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
WAPS® The Würth aluminium profile system
The Würth aluminium profile system (abbreviated: WAPS®) offers a wide range of different profile versions. All profiles are anodised and feature coordinated series-specific grid dimensions for perfect combination with each other. There is no sector in which the Würth aluminium profile system cannot be used.
Advantages of WAPS®
- Compatible with Item (SI) with the grooves 5, 6 and 8
- Over 150 profile variations
- Wide range of grid sizes from 20 to 60 mm
- Available lengths (depending on profile): 2000, 3000 or 6000 mm
- Practical packaging units
- Compatible with CLIP-O-FLEX® – the flexible suspension system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!