Welcome to Würth Belux Only for professionals
Profile system

For detailed information, other images and documents, please select individual articles from the following table.

Profile system

WAPS® Series B compatible with Bosch

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

WAPS® The Würth aluminium profile system


The Würth aluminium profile system (abbreviated: WAPS®) offers a wide range of different profile versions. All profiles are anodised and feature coordinated series-specific grid dimensions for perfect combination with each other. There is no sector in which the Würth aluminium profile system cannot be used.



Advantages of WAPS®


  • Compatible with Bosch (SB) with the grooves 6, 8 and 10

  • Over 150 profile variations

  • Wide range of grid sizes from 20 to 60 mm

  • Available lengths (depending on profile): 2000, 3000 or 6000 mm

  • Practical packaging units

  • Compatible with CLIP-O-FLEX® – the flexible suspension system