Welcome to Würth Belux Only for professionals
Profile system

For detailed information, other images and documents, please select individual articles from the following table.

Profile system

WAPS® series B compatible with Bosch

See product details

Available in 2 versions
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
WAPS® - the Würth aluminium profile system


The Würth aluminium profile system (WAPS® for short) offers you a varied selection of different profile designs. All profiles are anodised and can be matched and combined in the grid dimensions for the series. The Würth aluminium profile system can be used in any industry.



Advantages of WAPS®
  • Compatible with Bosch (SB) using grooves 6, 8 and 10

  • Over 150 profile variants

  • Variety of grid dimensions from 20 to 60 mm

  • Available lengths (depending on profile): 2,000, 3,000 or 6,000 mm

  • Packaging units tailored to consumption

  • Compatible with CLIP-O-FLEX® - the flexible clip-on system