Welcome to Würth Belux Only for professionals
Profile rubber adhesive
Profile rubber adhesive - 1
Profile rubber adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Profile rubber adhesive

Contact adhesive for universal use

See product details

Available in 1 version
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
Good adhesion properties on a wide variety of substrates


  • High initial adhesion

  • Quick drying


Easy to use


  • Ready to use

  • Handy can with brush

  • Easy to spread


Resistant to the effects of water (including seawater), petrol, dilute acids and alkali solutions



Resistant to ageing



Cures to transparent



Silicone-free

Notice
  • Protect from exposure to direct sunlight and heat.

  • The profile rubber adhesive should be stored in a cool, dry place at temperatures between +15 °C and +25 °C
Application area