Welcome to Würth Belux Only for professionals
Professional forest helmet combination
Professional forest helmet combination - 1
Professional forest helmet combination - 2

For detailed information, other images and documents, please select individual articles from the following table.

Professional forest helmet combination

This forest-worker helmet combination meets the needs of professional forestry workers, providing effective protection, good ventilation, comfort and optimum visibility.

See product details

Available in 1 version
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
Effective helmet ventilation thanks to the large number of widely distributed ventilation holes



High level of safety thanks to special UV-stabilised ABS plastic and special geometry



Optimum vision thanks to short peak and professional visor



The visor, made from rustproof alloyed metal with a patented mesh design, offers maximum light transmission and improved resistance



Visor:


  • Visor made from rustproof, low-reflective black powder-coated etched metal

  • Light transmission: max. 82%

  • Protection class "S" for improved resistance

  • Tested in accordance with EN 1731

  • Improved protection against sawdust


Ear defenders:


  • In accordance with EN 352-3

  • Outstanding insulating properties and extremely comfortable to wear