For detailed information, other images and documents, please select individual articles from the following table.
Prusa E3D High Flow brass printer nozzle
High-quality E3D High Flow brass nozzle specially designed for high flow rates
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Original Prusa E3D nozzle
- The entire path of the filament through the Nextruder is made of metal, without the use of PTFE tubes, which improves the overall reliability of the printer and makes changing the nozzle significantly easier. If you prefer V6-compatible nozzles, there is a practical Nextruder V6 adapter available
- Internal High Flow E3D geometry
- Increases the surface area for better heat transfer
- Higher flow rate shortens printing time compared to standard Prusa brass nozzles
- Compatible with Prusa MK4S, Core One and XL
- All-metal filament guide
- Easy to change the nozzle
- For 1.75 mm filaments
- Compatible with Prusa MK4, MK3.9, MK4S, MK3.9S, Core One and XL
- Compatible with Nextruder
- For 1.75 mm filaments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!