Welcome to Würth Belux Only for professionals
Prusa E3D High Flow ObXidian hardened steel printer nozzle

For detailed information, other images and documents, please select individual articles from the following table.

Prusa E3D High Flow ObXidian hardened steel printer nozzle

High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures

See product details

Available in 2 versions
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
Prusa E3D High Flow ObXidian hardened steel nozzle


  • High-flow nozzle

  • Resistant to abrasive materials such as carbon fibre for a long service life

  • Anti-adhesion properties due to special E3DLC coating

  • All-metal filament guide, which improves the general reliability of the printer and makes changing the nozzle easier

  • The entire path of the filament through the Nextruder is made from metal, meaning there is no need for PTFE tubes

  • Higher flow rate shortens printing time compared to standard Prusa brass nozzles


  • Compatible with Prusa MK4S, Core One and XL

  • Max. temperature: 300 °C

  • All-metal filament guide

  • Easy to change the nozzle

  • For 1.75 mm filaments
Notice

Observe Prusa installation instructions.