Welcome to Würth Belux Only for professionals
Prusa ObXidian hardened steel nozzle

For detailed information, other images and documents, please select individual articles from the following table.

Prusa ObXidian hardened steel nozzle

High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures

See product details

Available in 2 versions
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
Prusa ObXidian


  • Hardened all-metal steel nozzle with corrosion-resistant coating

  • Particularly suitable for printing with abrasive materials, such as materials containing carbon fibre, for a longer service life

  • All-metal filament guide, which improves the general reliability of the printer and makes nozzle changes easier

  • The entire path of the filament through the Nextruder is made from metal, meaning there is no need for PTFE tubes


  • Compatible with Prusa MK4S, Core One and XL

  • All-metal filament guide

  • Easy nozzle changes

  • For 1.75 mm filaments