Welcome to Würth Belux Only for professionals
Prusa CHT brass printer nozzle

For detailed information, other images and documents, please select individual articles from the following table.

Prusa CHT brass printer nozzle

High-precision, high-flow all-metal nozzle with Core Heating Technology (CHT) combines a heatbreak, metal filament guide and brass nozzle in one

See product details

Available in 2 versions
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
The latest generation of Prusa 3D printers is equipped with special nozzles with all-metal filament guide


  • With CHT (Core Heating Technology), you can now heat your filament more evenly for improved flow. The optimised inner design of the nozzle revolutionises the way thermoplastic filaments are melted and applied

  • The entire path of the filament through the Nextruder is made from metal and does not use any PTFE tubes

  • This improves the overall reliability of the printer and makes changing the nozzle significantly easier

  • If you prefer V6-compatible nozzles, there is a practical Nextruder V6 adapter available


  • Compatible with Prusa MK4S, Core One and XL

  • All-metal filament guide

  • Easy to change the nozzle

  • For 1.75 mm filaments