For detailed information, other images and documents, please select individual articles from the following table.
Special FPO/TPO/EPDM 1C liquid plastic primer
Solvent-based 1-component primer for FPO, TPO and EPDM roof membranes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Short drying time
The ventilation time is delayed for temperatures below 20°C.
For the substrate pre-treatment of FPO, TPO and EPDM roof membranes when applying Würth 1-component liquid plastic products
The substrate must be clean, dry and free from grease and oil. Lightly sand the membrane. Before applying 1-component liquid plastic Pro or Easy, please observe the ventilation time of approx. 20 minutes. An adhesion test must be performed locally.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!