For detailed information, other images and documents, please select individual articles from the following table.
Profile universal blind cylinder
Non-lockable on both sides
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For door thicknesses from 50-150 mm
- Closing off of profile cylinder openings where no locking function is required
- Optimal adjustment to fitting by moving it
- Suitable for use in fire protection terminations up to fire resistance class EI ² 90 in accordance with DIN EN 13501 or T90 in accordance with DIN EN 4102 Part 5
Universal blind cylinders cannot be ordered with locking systems, but instead must always be supplied from the product line in stock.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!