Welcome to Würth Belux Only for professionals
Alkali-resistant high-pressure spraying device

For detailed information, other images and documents, please select individual articles from the following table.

Alkali-resistant high-pressure spraying device

Versatile pressure sprayer for vehicle and industrial cleaning with maximum resistance to alkalis

See product details

Available in 1 version
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
Large pressure pad


Uniform spraying pattern, even without continuous repumping



Quick and convenient to refill


Large filler opening with integrated funnel for fast filling of the device



Convenient working


360° rotating plastic spray pipe with flat jet nozzle facilitates comfortable and effortless work by adjusting the direction



Optimum distribution


The precision flat jet nozzle distributes the medium evenly and sparingly



Secure storage


Pipes can be stored securely thanks to the spray and extension pipe holder.



A high-performance pressure pump as well as a foot ring for stability are hallmarks of the shoulder-carried high-pressure spraying device



EPDM seals resistant to chemicals



Specially coated piston rod and stainless steel spring

Notice

Use only for aqueous Würth cleaning products.


These products must be approved by the manufacturer for application in sprayers.