Welcome to Würth Belux Only for professionals
Pre-spray Premium

For detailed information, other images and documents, please select individual articles from the following table.

Pre-spray Premium

Powerful, quick and effective premium pre-cleaning concentrate for pre-treating and removal of stubborn dirt

See product details

Available in 1 version
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
  • Effective pre-cleaner dissolves stubborn dirt such as insect residues, bird droppings, tree resin, environmental and rim contamination extremely quickly

  • Multifunctional processing can be used for high-pressure cleaning/pre-cleaning and in pre-spray devices

  • AOX- and silicone-free

  • pH value in concentrate: approx. 13.5

  • Easily biodegradable in accordance with OECD*

  • Does not compromise the effectiveness of light fluid separators

  • *OECD = Organisation for Economic Cooperation and Development
Notice

Do not allow to dry! Do not use on galvanised surfaces. Do not use on overheated paint.


Fast-separating in accordance with Austrian Standard Ö-Norm Test B 5105.


Oily, greasy soiling is not emulsified but penetrated and dissolved. The resulting waste water can therefore be separated via the light-oil separator.