Welcome to Würth Belux Only for professionals
Precision hairline square Accuracy grade 00 in accordance with DIN 875, made from hardened stainless steel
Precision hairline square Accuracy grade 00 in accordance with DIN 875, made from hardened stainless steel - 1
Precision hairline square Accuracy grade 00 in accordance with DIN 875, made from hardened stainless steel - 2
Precision hairline square Accuracy grade 00 in accordance with DIN 875, made from hardened stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Precision hairline square Accuracy grade 00 in accordance with DIN 875, made from hardened stainless steel

See product details

Available in 2 versions
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
  • Maximum accuracy grade for precision inspection work

  • With two wedge-shaped measuring edges on the long side for simple inspection of the interior and exterior side

  • Completely hardened square and ground measuring surfaces for a long service life and precise indication of uneven surfaces