For detailed information, other images and documents, please select individual articles from the following table.
Precision crepe tape Sensitive
Very thin, supple and high-quality special paper tape for sensitive substrates
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-quality rice paper
- Excellent suitability for both acrylic paints and varnishes
- Allows very precise bonding due to the supple washi paper
- Very straight paint edges and no colour bleed due to the very thin, high-quality material
Special adhesive
- Particularly gentle adhesion on delicate surfaces due to the special, substrate-compatible acrylic adhesive
- The substrate is protected even during removal due to the gentle adhesive bond
- The gentle adhesive also minimises the risk of residue or damage
- The tape must be removed when dry
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
- For indoor applications
- For painting work, particularly on sensitive substrates such as carpets, plasterboard, unpainted wood etc.
- For masking during varnish application and filling work
- Ideally suited for masking tasks for faux finishing
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!