Welcome to Würth Belux Only for professionals
1-leg pre-assembled chain slings
1-leg pre-assembled chain slings - 1
1-leg pre-assembled chain slings - 2
1-leg pre-assembled chain slings - 3

For detailed information, other images and documents, please select individual articles from the following table.

1-leg pre-assembled chain slings

Pre-assembled slings in grade 80

See product details

Available in 1 version
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
Pre-assembled 1-leg slings in grade 80 for safe lifting.


The pre-defined pre-assembled 1-leg slings are available:


  • In four chain diameters (6, 8, 10 and 13 mm)

  • In four lengths (1, 2, 3 and 4 m)

  • With five different types of hooks (no. 1, no. 2, no. 4, no. 5 and no. 8)

  • With or without shortening claw


Chain as per EN 818-4 standard.


Chain painted black.


Chain fasteners painted red.


All components of the chain have an H mark as prescribed by the professional association.


Each lifting chain is given a traceability number with a corresponding chain index sheet.


Each sling has a UVV plate to track periodic inspections.



Product delivered in a box with identification plate

NoticeThe part numbers have been created according to the design of the sling.

Item no. 5163 ABB CDE.

A = Number of legs required (1, 2, 3 or 4).
B = Chain diameter (06, 08, 10 or 13 mm).
C = Lengths (1, 2, 3 or 4 m).
D = Types of hooks (no. 1, no. 2, no. 4, no. 5 or no. 8).
E = Shortening claws per leg (with = 1; without = 0).