For detailed information, other images and documents, please select individual articles from the following table.
Powerbank 20,000 mAh
For charging all common end devices with USB Type-A or Type-C connection
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Multisafe technology with overcharging protection, deep discharge protection, overload protection and short-circuit protection
- Can be charged via either USB Type-C or USB micro connection
- Input: USB micro + USB Type-C with 5-9 V DC/3 A
- Output: 2x USB Type-A + USB Type-C at 5-12 V DC
Compatible with all common end devices that can be charged via a USB connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!