For detailed information, other images and documents, please select individual articles from the following table.
USB-C 60 W charger
Powerful power supply with USB-C connector and quick charging cable
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Compatible with a wide range of end devices
- Multiple protection against overvoltage, overload and short circuit
- Provides the ideal charging power for the end device fully automatically
- Supports the PD and QC quick charging protocols
- Ideal for 12 V Li-Ion COMPACT Jump starter and Jump starter 12V Li-Ion POWER
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!