Welcome to Würth Belux Only for professionals
Power feeder

For detailed information, other images and documents, please select individual articles from the following table.

Power feeder

With mains line with residual current breaker

See product details

Available in 1 version
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
  • For use indoors and outdoors

  • Maximum connected load: 3680 watt

  • Switching current: 30 mA

  • Switching time < 30 ms

  • Cable length 2 x 2 m