Welcome to Würth Belux Only for professionals
D-S-H/TZN post support bracket
D-S-H/TZN post support bracket - 1
D-S-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-S-H/TZN post support bracket

Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures in outdoor areas and high aesthetic requirements.

See product details

Available in 1 version
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
  • Height-adjustable post support bracket with dowels and concealed blade mount for extremely high aesthetic requirements.

  • Height adjustment range 110–160 mm (also in installed state)

  • Long service life through additional hot-dip galvanisation

  • Bracket material: steel

  • Surface: completely hot-dip galvanised

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of rod anchor may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.