For detailed information, other images and documents, please select individual articles from the following table.
D-G-H/TZN post support bracket
Robust, height-adjustable post support bracket with anchor bolts and adjustable fork width. Ideal for structures with high load requirements.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Adjustable in height and width
- Robust design for high loads
- Support bracket material: Steel S 235 JR in accordance with EN 10025:2004
- Surface: Completely hot-dip galvanised in accordance with DIN EN 1461, coat thickness 55 µm
- Utilisation class: Can be used for utilisation classes 1, 2 and 3.
Diameter of screws and bolts may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Post support bracket fastener for wooden structures in interior and exterior areas with high load requirements and high requirements for width and height adjustment in an installed state.
The post is attached to the post support bracket and anchored to the floor using 4 ASSY 3.0 combination screws, d = 8 mm, and 1 M12 bolt.
Suitable fasteners:
- ASSY 3.0 combination screws, d = 8 mm
- M12 bolt
Recommended dowels (M12) for anchoring in concrete:
W-SA; W-FAZ; WVIZ; W-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!