Welcome to Würth Belux Only for professionals
D-G-H/TZN post support bracket

For detailed information, other images and documents, please select individual articles from the following table.

D-G-H/TZN post support bracket

Robust, height-adjustable post support bracket with anchor bolts and adjustable fork width. Ideal for structures with high load requirements.

See product details

Available in 1 version
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
  • Adjustable in height and width

  • Robust design for high loads

  • Support bracket material: Steel S 235 JR in accordance with EN 10025:2004

  • Surface: Completely hot-dip galvanised in accordance with DIN EN 1461, coat thickness 55 µm

  • Utilisation class: Can be used for utilisation classes 1, 2 and 3.
Notice

Diameter of screws and bolts may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.