Welcome to Würth Belux Only for professionals
D-F-H/R3R post support bracket
D-F-H/R3R post support bracket - 1
D-F-H/R3R post support bracket - 2
D-F-H/R3R post support bracket - 3
D-F-H/R3R post support bracket - 4
D-F-H/R3R post support bracket - 5
D-F-H/R3R post support bracket - 6
D-F-H/R3R post support bracket - 7

For detailed information, other images and documents, please select individual articles from the following table.

D-F-H/R3R post support bracket

Robust, height-adjustable post support bracket with anchor bolts and flat carrier plate mount

See product details

Available in 1 version
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
  • Ideal for heavy structures with dark timbers in dry areas with extremely high aesthetic requirements.

  • Concealed post support bracket with support panel connection and cover sleeve for base thread for extremely high aesthetic requirements

  • High-quality dark zinc-iron coating with high resistance to ageing and weathering
Notice
  • The specifications of ETA 13/0029 must be observed.

  • The diameter of screw may only be max. 1 mm smaller than the diameter of the hole.

  • The respective basic conditions of the applicable anchor approval must be observed.


Available work documents:


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder.