Welcome to Würth Belux Only for professionals
D-D/TZN post support bracket
D-D/TZN post support bracket - 1
D-D/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-D/TZN post support bracket

Robust post support bracket with anchor bolts and dowel mount. Ideal for heavy-duty structures with high aesthetic requirements and improved wood preservation.

See product details

Available in 1 version
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
  • Post support connection with spike d = 24 mm and fixed carrier plate for a concealed connection

  • Can be anchored with a fixed height of 150 mm

  • Robust 48 mm thick pressure pipe and large base plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Carrier material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of screw dowel pin may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.