For detailed information, other images and documents, please select individual articles from the following table.
D-D-H/TZN post support bracket
Solid, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium to heavy structures in outdoor areas with high aesthetic requirements
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Height-adjustable post support bracket with concealed spike connection for high aesthetic requirements
- Height adjustable between 130 and 200 mm or 180 and 250 mm (including when installed)
- Rotatable support plate and solid design
- High longevity due to subsequent thermal hot-dip galvanising
- Carrier material: Steel
- Surface: Fully hot-dip galvanised
Diameter of screws/dowel pins may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Post support bracket fastener for wooden structures in outdoor areas with high aesthetic requirements
The post support bracket is fastened to the post base from below and anchored to the ground using 4 ASSY plus VG countersunk milling pocket head screws, 10 x 120 mm, with countersunk washers and 1 dowel pin or with 1 SB fittings set with a diameter of 10 mm.
Suitable fasteners:
- ASSY plus VG countersunk milling pocket head, 10 x 120 mm, with countersunk washer
- Dowel pin d = 10 mm or SB M10 fittings
- Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!