Welcome to Würth Belux Only for professionals
D-D-H/A2K post support bracket
D-D-H/A2K post support bracket - 1
D-D-H/A2K post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-D-H/A2K post support bracket

Robust, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium-duty structures in dry areas and extremely high aesthetic requirements.

See product details

Available in 1 version
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
  • Height-adjustable post support bracket (min. 130 x 130 mm) with concealed pin mount and cover sleeve for base thread for extremely high aesthetic requirements

  • Height adjustment range 140 mm to 200 mm (also in installed state)

  • Thread with cover sleeve for elegant appearance

  • Bracket material: Steel

  • Surface: A2K, blue passivated

  • Utilisation class: Application in utilisation class 1
Notice

Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.