Welcome to Würth Belux Only for professionals
Pneumatic staple gun DKG 1040
Pneumatic staple gun DKG 1040 - 1
Pneumatic staple gun DKG 1040 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic staple gun DKG 1040

Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm

See product details

Available in 1 version
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
Maintenance-free, long-life device for a broad spectrum of applications


Powerful, oil-free drive



Flexible and versatile


Dual-function switch for changing from single triggering to contact triggering, and rubber nose piece for delicate surfaces



Tool-free depth adjustment


Allows rapid adjustment of the setting depth, which protects work surfaces



Pleasant, ergonomic and comfortable working


Device offers tool-free access for easy troubleshooting, adjustable air delivery, and a belt hook

Notice

Plug-in nipple not included in the scope of delivery.