Welcome to Würth Belux Only for professionals
Pneumatic impact screwdriver DSS 1 inch Premium P

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1 inch Premium P

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Excellent power-to-weight ratio


Up to 1,680 Nm max. breakaway torque at a weight of 3.31 kg



Reliable maximum power levels and a long service life


High-quality double impact mechanism and cylinder with balanced 6-vane motor



Optimum and user-friendly adjustment to any application, at any time


4-stage clockwise power setting with convenient one-hand reversing



Good handling and optimum control


Extremely ergonomic soft grip with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery