Welcome to Würth Belux Only for professionals
DSS 1/2 inch F pneumatic impact wrench
DSS 1/2 inch F pneumatic impact wrench - 1
DSS 1/2 inch F pneumatic impact wrench - 2

For detailed information, other images and documents, please select individual articles from the following table.

DSS 1/2 inch F pneumatic impact wrench

Super-compact impact wrench in robust aluminium housing in gun design with adjustable throttle switch for left- and right-handed use

See product details

Available in 1 version
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
  • Excellent power-to-weight ratio

  • Up to 610 Nm max. breakaway torque at a weight of 1.15 kg

  • Can be used wherever manual screwing is possible

  • 6-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing always ensures optimum, user-friendly adjustment for the relevant application

  • Air intake can be rotated in almost any direction, allowing maximum comfort without the air hose getting in the way

  • Flexible and adjustable throttle switch allows equally convenient use for left- and right-handed users
Notice
  • Recommended maximum screw size: M14

  • Impact wrenches are not dynamometric wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench

  • When the impact wrench is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet

  • Plug-in nipple not included in the scope of delivery