Welcome to Würth Belux Only for professionals
Pneumatic hose winder, DSA aluminium housing DSA 12

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic hose winder, DSA aluminium housing DSA 12

Practical reels with a high-quality PUR hose. For order and safety in the workplace. Also suitable for use with water.

See product details

Available in 1 version
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
Very robust, closed aluminium housing


Hose and winding mechanism are protected against dust and other contamination.



High-quality polyurethane (KPU) hose


Maximum resistance to kinking and to oils and solvents with an extremely low weight. Excellent properties in low and high temperature ranges.



High flow capacity of hose


No pressure drop for increased efficiency and lower costs.



Wall, ceiling and floor assembly possible


For universal use, without additional modifications.



150° swivelling mechanism


High freedom of movement and comfort.