Welcome to Würth Belux Only for professionals
Three-way distributor
Three-way distributor - 1
Three-way distributor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Three-way distributor

Female thread

See product details

Available in 2 versions
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
  • Connection takes only a few seconds

  • For universal use

  • Closed releasing sleeve prevents contamination of the interior

  • Hardened locking pins, making them wear-resistant

  • Can be used together with steel nipples

  • No corrosion

  • Coupling parts made of bare brass

  • Springs and snap rings made from stainless steel

  • Working pressure of 0–70 bar

  • Temperature resistance from –20°C to +100°C