Welcome to Würth Belux Only for professionals
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT - 1
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic angle impact wrench DWSS 1/2 inch COMPACT

Versatile impact wrench in a robust aluminium housing, with high performance and convenient features

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Excellent power-to-weight ratio

  • Up to max. 850 Nm breakaway torque at a weight of just 1.4 kg

  • Reliable maximum performance values and a long service life

  • High-quality hammer mechanism

  • 3-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing, always ensures optimum, user-friendly adjustment for the relevant application

  • Excellent handling and optimal control

  • Ergonomic handle with soft grip components and precise trigger

  • Handle adjustable without tools, lockable in 45° increments

  • Freely selectable flow direction of the exhaust air – exhaust air containing oil can always be transported away from the user and workpiece
Notice
  • Recommended maximum bolt size: M14

  • Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.

  • If the impact wrench is in regular use, a little oil should be added every day via the air inlet.

  • Plug-in nipple not included in the scope of delivery