Welcome to Würth Belux Only for professionals
Pneumatic impact wrench DSS 1/2 inch BASIC

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact wrench DSS 1/2 inch BASIC

Reliable high-quality impact wrench in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Excellent power-to-weight ratio

  • Up to 1,350 Nm max. breakaway torque at a weight of 2.0 kg

  • Reliable maximum performance values

  • High-quality double impact mechanism and cylinder with balanced 7-vane motor

  • 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application

  • Good handling with non-slip handle for optimum control

  • Highly ergonomic soft handle with sensitive trigger and integrated silencer
Notice
  • Recommended maximum bolt size: M16

  • Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.

  • When the impact wrench is used regularly (e.g., for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery