Welcome to Würth Belux Only for professionals
Craftsman's shelf cabinet
Craftsman's shelf cabinet - 1
Craftsman's shelf cabinet - 2
Craftsman's shelf cabinet - 3
Craftsman's shelf cabinet - 4
Craftsman's shelf cabinet - 5
Craftsman's shelf cabinet - 6
Craftsman's shelf cabinet - 7
Craftsman's shelf cabinet - 8
Craftsman's shelf cabinet - 9
Craftsman's shelf cabinet - 10
Craftsman's shelf cabinet - 11
Craftsman's shelf cabinet - 12
Craftsman's shelf cabinet - 13

For detailed information, other images and documents, please select individual articles from the following table.

Craftsman's shelf cabinet

For standing or hanging storage of tools and consumables

See product details

Available in 2 versions
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
Sophisticated storage space


  • Lattice hinged doors enable clear storage and the identification of stock shortages when closed

  • Optionally, simply hang the tool on the perforated back panel

  • Optimally protected goods due to closed side walls made of solid sheet metal

  • Shelves with a high load capacity per bay

  • Easy positioning using shelf supports


Flexible use


  • Secure and protect against unauthorised access with optional padlock

  • Square perforations in the back panel are suitable for articles from the Würth hook and holder range

  • Can be combined with the Professional or Basic add-on rack in a depth of 500 mm
Notice
  • Tradesperson's add-on racks only fit other tradesperson's basic racks

  • Add-on racks have only one side wall as standard
Application area