For detailed information, other images and documents, please select individual articles from the following table.
PIRL lightweight mobile platform ladder
Lightweight, compact and foldable for a safe workspace and easy transport and handling.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Aluminium
- Dimensions of non-slip platform: 400 x 500 mm.
- Aluminium toe board height 100 mm.
- Large-capacity tool shelf at the top with dedicated slots and two integrated hooks.
- Lower shelf with storage compartments. Can hold a drum up to max. 15 l and 25 kg (steel or plastic).
- Patented pantograph system with a self-closing mechanism for 360° operator protection.
- Easy to move thanks to its carrying handle.
- High-strength cast aluminium hinge.
- Steps 80 mm deep.
- Easy to move in the open or closed position thanks to non-marking wheels with a 100 mm diameter.
- Maximum working load: 150 kg.
- Ultracompact for ease of transport and handling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!