Welcome to Würth Belux Only for professionals
Speed nut Plastic
Speed nut Plastic - 1
Speed nut Plastic - 2
Speed nut Plastic - 3

For detailed information, other images and documents, please select individual articles from the following table.

Speed nut Plastic

Protection against contact corrosion as there is no direct contact with metal components

See product details

Available in 1 version
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
  • Very secure fastening

  • Optimal protection against contact corrosion

  • Robust and durable construction made of high-quality plastic

  • Quick and easy installation
Notice

To obtain optimal installation conditions, the screw thread should be at least as long as the height of the plastic nut.