Welcome to Würth Belux Only for professionals
Plastic socket distributor WSDV+
Plastic socket distributor WSDV+ - 1
Plastic socket distributor WSDV+ - 2
Plastic socket distributor WSDV+ - 3
Plastic socket distributor WSDV+ - 4
Plastic socket distributor WSDV+ - 5
Plastic socket distributor WSDV+ - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic socket distributor WSDV+

Complies with new DIN VDE 0100 Part 704:2018-10 specifications

See product details

Available in 2 versions
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
  • FI and LS switches are securely protected behind a lockable built-in window

  • Installation sockets are securely protected thanks to projecting housing

  • Impact and weather-resistant plastic housing

  • Stackable to save space

  • Made in Germany
Notice

Before commissioning, the user must check that there is no type A or type F residual current device connected upstream.



When used in combination with temporary power panels upstream, types without a residual current device (RCD) can be used. The residual current devices installed in the supplying temporary power panel then ensure protection against residual currents.

Application area