Welcome to Würth Belux Only for professionals
Plastic repair and PDC holder mounting set 9 pieces
Plastic repair and PDC holder mounting set 9 pieces - 1
Plastic repair and PDC holder mounting set 9 pieces - 2
Plastic repair and PDC holder mounting set 9 pieces - 3
Plastic repair and PDC holder mounting set 9 pieces - 4
Plastic repair and PDC holder mounting set 9 pieces - 5
Plastic repair and PDC holder mounting set 9 pieces - 6
Plastic repair and PDC holder mounting set 9 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Plastic repair and PDC holder mounting set 9 pieces

Set for plastic repairs and for professionally installing plastic holders for parking assistance systems

See product details

Available in 1 version
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
Professional repair and installation


  • The cordless clamp welding device is used for mounting using either adhesive or clamp welding

  • The welding device has an LED light for optimal illumination of the work area

  • Supplied MV staples have been specially developed for parking system plastic holders

  • Visual stop prevents excessive melting, thus avoiding damage at the front of the bumper

  • Adhesive fixing/fastening with three different special adhesives depending on the application

  • Also suitable for repairing plastic components in the automotive sector


Scope of delivery


  • 1x Plasto Clip cordless staple welding device

  • 1x charger 12 V DC/0.5 A

  • 1x 100 welding staples type M

  • 1x 100 welding staples type V

  • 1x tin stick, spatula shaped 30 x 250 x 12.5 mm

  • 1x Klebfix 4-in-1 superglue, 4 g

  • 1x Klebfix GEL superglue 20 g

  • 1x Klebfix 2C superglue, 10 g
Notice
  • Fastening using rechargeable staple welding device

  • Application of up to 300 staples per battery charge (at 15 W)

  • Two power levels: Level 1 for thin-walled materials and level 2 for fast work results

  • Additional staple types (V, M, S, W) are available as an option


Adhesive fixing/fastening with three different special adhesives depending on the application


  • Klebfix 4-in-1 superglue: Application with brush cap in hard-to-reach areas

  • Klebfix GEL superglue for vertical applications, as the adhesive does not run uncontrollably

  • Klebfix 2C superglue for bridging large gaps