Welcome to Würth Belux Only for professionals
Plastic heat pump pipe

For detailed information, other images and documents, please select individual articles from the following table.

Plastic heat pump pipe

Flexible, pre-insulated double pipe system with empty pipes for the underground connection of air-to-water heat pumps

See product details

Available in 51 versions
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
  • Quick and easy installation thanks to the combination of service and empty pipes

  • Little waste, because the product can be ordered by the metre

  • Small external diameter means less excavation, narrow ditches and smaller wall openings

  • Marked pipe to prevent confusion between supply and return

  • Two empty pipes for routing the power and control lines

  • Narrow bending radius

  • Flexible, parallel corrugated jacket pipe with high mechanical resistance